Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK

  • Mfr # 1353N

  • Zoro # G804104369


product price: $354.99
/pk 10, $35.50/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Noise Reduction Coefficient
0.8
Edge Type
Square Tegular
Grid Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1353N
Zoro #
G804104369
UPC #
888264312028
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
1 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Noise Reduction Coefficient
0.8
Edge Type
Square Tegular
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Square Tegular
Material
Mineral Fiber
Texture
Smooth
Coverage
40 sq ft
Light Reflectance
85 %
Green Certification or Other Recognition
Declare
Recycled Content
76 %
Application
Clean Rooms, School/Classrooms, Healthcare, Offices
Features
Disinfect Ability, Durability, Sound Absorption (NRC), Sound Blocking (CRC), Total Acoustics Ceiling Panels
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IX, Form 2, Pattern G Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content, Applicable to LEED Criteria
Fire Retardant Class
Class A
Resistance Properties
Bacteria Resistant, Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Square Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 40, Fire Retardant Class Class A, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.8, Recycled Content 76 Percent, Texture Smooth, Application Clean Rooms, School/Classrooms, Healthcare, Offices, Color White, Coverage 40 sq ft, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.