
Ceiling Tile, 9/16 in Grid Size, 10 PK
Mfr # 2824AN
Zoro # G215866573
product price: $360.99
/pk 10, $36.10/ea
Free Shipping & Returns
Key Features
Texture
Smooth
Application
Language Room, Library Music
Recycled Content
76 %
Ceiling Attenuation Class
170
Material
Mineral Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2824AN
Zoro #
G215866573
UPC #
888264295932
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
24 in
Grid Size
9/16 in
Overall Length
24 in
Details
Item
Ceiling Tile
Texture
Smooth
Application
Language Room, Library Music
Recycled Content
76 %
Ceiling Attenuation Class
170
Material
Mineral Fiber
Features
Compatible with the Techzone(R) Ceiling Systems, Nrc up to 0.90 and Cac 35, USDA Certified Biobased Product - 91%
Fire Retardant Class
Class A
Resistance Properties
Humidity Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant
Light Reflectance
85 %
Color
White
Edge Type
Square Tegular
Noise Reduction Coefficient
0.85
Coverage
40 sq ft
Standards
ASTM Type: A, Form: A2.2, Pattern: E
Description
Ceiling Tiles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.