Zoro Homepage

Ceiling Tile, 9/16 in Grid Size, 4 PK

  • Mfr # 2824NTEMP

  • Zoro # G315866374


product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns

Key Features

Light Reflectance
85 %
Fire Retardant Class
Class A
Material
Mineral Fiber
Edge Type
Square Tegular
Noise Reduction Coefficient
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2824NTEMP
Zoro #
G315866374
UPC #
888264348799
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
24 in
Thickness
1 in
Grid Size
9/16 in

Details

Light Reflectance
85 %
Fire Retardant Class
Class A
Material
Mineral Fiber
Edge Type
Square Tegular
Noise Reduction Coefficient
0.85
Color
White
Standards
ASTM Type: A, Form: A2.2, Pattern: E
Item
Ceiling Tile
Coverage
40 sq ft
Application
Language Room, Library Music
Texture
Smooth
Ceiling Attenuation Class
170
Resistance Properties
Humidity Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant
Recycled Content
76 %
Features
Compatible with the Techzone(R) Ceiling Systems, Nrc up to 0.90 and Cac 35, USDA Certified Biobased Product - 91%

Description

Ceiling Tiles, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.