Zoro Homepage

Ceiling Tile, 9/16 in Grid Size, 6 PK

  • Mfr # 1912nTemp

  • Zoro # G211755390


product price: $261.99
/pk 6, $43.67/ea
Free Shipping & Returns

Key Features

Noise Reduction Coefficient
0.75
Edge Type
Beveled Tegular
Grid Size
9/16 in
Color
White
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912nTemp
Zoro #
G211755390
UPC #
888264448260
Country of Origin
United States

Dimensions

Grid Size
9/16 in
Thickness
1 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Noise Reduction Coefficient
0.75
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
39
Material
Mineral Fiber
Standards
UL
Coverage
24 sq ft
Fire Retardant Class
Class A
Light Reflectance
88 %
Resistance Properties
Humidity Resistant, Mildew Resistant, Mold Resistant, Sag Resistant
Texture
Fine
Application
School/Classrooms
Recycled Content
41 %
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Helps Regulate Indoor Temperatures, Non-Directional Visual Reduces Installation Time, Provides Up to 35 BTUS/SF of Passive Cooling
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Applicable to LEED Criteria
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 39, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.75, Recycled Content 41 Percent, Texture Fine, Application School/Classrooms, Color White, Coverage 24 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.