Ceiling Tile Hold Down Clip, PK100
Mfr # PMHDCA
Zoro # G8095431
product price: $395.99
/pk 100, $3.96/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
9/16 in
Application
For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas
For Use With
Ceiling Tiles
Clip Style
Tile Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMHDCA
Zoro #
G8095431
UPC #
-
Country of Origin
United States
Dimensions
Height
2 1/2 in
Width
9/16 in
Overall Height
2 3/8 in
Overall Width
3/4 in
Details
Item
Ceiling Tile Hold Down Clips
Material
Steel
Application
For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas
For Use With
Ceiling Tiles
Clip Style
Tile Clip
Product Type
Ceiling Tile Hold Down Clips
Description
Ceiling Tile Hold Down Clips, Overall Height 2 3/8 in, Clip Style Tile Clip, For Use With Ceiling Tiles, Material Steel, Overall Width 3/4 in, Product Type Ceiling Tile Hold Down Clips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.