Ceiling Tile Hold Down Clip, PK50
Mfr # CHDC
Zoro # G8095468
product price: $42.35
/pk 50, $0.85/eaKey Features
Material
Plastic
Application
For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas
Width
9/16 in
Height
1 3/4 in
For Use With
Ceiling Tiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHDC
Zoro #
G8095468
UPC #
042369621663
Country of Origin
United States
Dimensions
Width
9/16 in
Height
1 3/4 in
Overall Width
5/8 in
Overall Height
1 3/4 in
Details
Item
Ceiling Tile Hold Down Clips
Material
Plastic
Application
For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas
For Use With
Ceiling Tiles
Product Type
Ceiling Tile Hold Down Clips
Clip Style
Tile Clip
Description
Ceiling Tile Hold Down Clips, Overall Height 1 3/4 in, Clip Style Tile Clip, For Use With Ceiling Tiles, Material Plastic, Overall Width 5/8 in, Product Type Ceiling Tile Hold Down Clips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.