Zoro Homepage

Ceiling Tile Retaining Clip, PK200

  • Mfr # BERC2

  • Zoro # G8095678


product price: $720.99
/pk 200, $3.60/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
1 1/2 in
Width
2 in
Application
For Use With
Ceiling Tiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BERC2
Zoro #
G8095678
UPC #
042369652049
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
2 in
Overall Height
1 1/2 in
Overall Width
2 in

Details

Item
Ceiling Tile Retaining Clips
Material
Galvanized Steel
Application
For Use With
Ceiling Tiles
Clip Style
Tile Clip
Product Type
Ceiling Tile Retaining Clips

Description

Ceiling Tile Retaining Clips, Overall Height 1 1/2 in, Clip Style Tile Clip, For Use With Ceiling Tiles, Material Galvanized Steel, Overall Width 2 in, Product Type Ceiling Tile Retaining Clips, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.