Shop ARMSTRONG
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chestnut Brown, Oak Creek, 150 ft. L
- Mfr # G2901401
- Zoro # G816114752
product price:Â
$
1,364.99
/ea
Key Features
Color
Chestnut Brown
Material
Limestone, Vinyl
Coverage Area
1,800 sq ft
Pattern
Oak Creek
Tile Width
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2901401
- Zoro #
- G816114752
- UPC #
- 840051598268
- Country of Origin
- United States
- Color
- Chestnut Brown
- Material
- Limestone, Vinyl
- Coverage Area
- 1,800 sq ft
- Item
- Floor Tiles
- Pattern
- Oak Creek
- Standards
- FDA APPROVED
- Installation Method
- Liquid Adhesive
- Coverage Area - Minimum
- 810 sq ft
- Features
- Scratch-Resistant, Waterproof
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Shell Material
- Limestone, Vinyl
- Wire Color
- Chestnut Brown
- Traction Material
- Limestone, Vinyl
Dimensions
- Tile Width
- 12 ft
- Manufacturers Warranty Length
- 10 Year Residential Limited Warranty
- Wear Layer Thickness
- 0.09 in
- Tile Length
- 48 in
- Tile Thickness
- 1/16 in
- Tile Length - Maximum
- 150 ft
- Tile Length - Minimum
- 55 ft
- Fits Chest Size
- Scratch-Resistant, Waterproof
Description
Floor Tiles, Color Chestnut Brown, Material Limestone, Vinyl, Coverage Area 1,800 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Residential Limited Warranty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.