Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 120VAC

  • Mfr # 106284MF-743

  • Zoro # G505128152


product price: $5,787.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
S-55
Pump Type
3-Piece, Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106284MF-743
Zoro #
G505128152
UPC #
672807430214
Country of Origin
United States

Dimensions

Overall Length
20.24 in
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
3 in
Face to Face Dimension
12 in
Manufacturer Warranty Length
2.5 yr
Overall Height
14 in
For Discharge Pipe Diameter
3 in
For Inlet Pipe Diameter
3 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
S-55
Pump Type
3-Piece, Energy Efficient
Number of Speeds
1
Maximum Feet of Head
24 ft
Connection Type
Flange
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 5 Feet of Head
125 gpm
Maximum Media Temperature
230 Degrees F
Number of Intakes
4
Wetted Material
Lead Free Bronze
Compatible Media Type
30% Glycol, Water
Includes
Thermal Overload Protection
Nameplate Voltage
120V AC
Amps
9.8 A
Maximum Flow Rate @ 10 Feet of Head
100 gpm
Rotor Type
Dry
Series Family
S&H
Maximum Operating Pressure
175 psi
Impeller Material
Plastic
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 20 Feet of Head
55 gpm
For Use With Potable Systems
No
Pump Housing Material
Bronze
Body Gasket Material
Silicon Carbide
Frequency
60 Hz
Flange or Union Included
Yes
Minimum Media Temperature
-4 Degrees F
Pump Mounting Position
Horizontal
Standards
CSA Certified, ETL, NSF 372
Maximum Flow Rate @ 1 Feet of Head
133 gpm
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Number of Flange Mounting Holes
4
Feet of Head - Maximum
24 ft
Flow Rate - Maximum
119 gpm
Pump Casing Material
Bronze
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
Full Load Current
9.8 A
Revolutions Per Minute - Maximum
1,800 RPM
Includes Union
No Union Included
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Includes Flange
Flange Included
Connection Standard
Flange
Media Temperature - Minimum
-4 Degrees F
Includes Volute
Volute Included
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 12 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 100 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 133 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Energy Efficient, Series Family S&H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.