Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/2hp, 120VAC

  • Mfr # 116439MF-132

  • Zoro # G105128149


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
H-53
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116439MF-132
Zoro #
G105128149
UPC #
672807424527
Country of Origin
United States

Dimensions

Overall Length
20 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Height
13.26 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/2 hp
Series
H-53
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
28 ft
Connection Type
Flange
For Use With Potable Systems
No
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Minimum Media Temperature
-4 Degrees F
Includes
Thermal Overload Protection
Maximum Flow Rate @ 20 Feet of Head
60 gpm
Nameplate Voltage
120V AC
Electrical Connection Type
Hardwired
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 25 Feet of Head
35 gpm
Maximum Operating Pressure
175 psi
Maximum Media Temperature
230 Degrees F
Series Family
S&H
Amps
9.8 A
Flange or Union Included
Yes
Pump Mounting Position
Horizontal
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
95 gpm
Maximum Flow Rate @ 1 Feet of Head
110 gpm
Number of Intakes
4
Rotor Type
Dry
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
Silicon Carbide
Standards
CSA Certified, ETL
Pump Housing Material
Cast Iron
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 15 Feet of Head
75 gpm
Wetted Material
Cast Iron
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Impeller Material
Plastic
Number of Flange Mounting Holes
4
Full Load Current
9.8 A
Includes Flange
Flange Included
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
230 Degrees F
Pump Casing Material
Cast Iron
Flow Rate - Maximum
79 gpm
Includes Volute
Volute Included
Includes Union
No Union Included
Mounting Orientation
Horizontal
Feet of Head - Maximum
28 ft
For Low Lead Compliance Level
EX
Connection Standard
Flange
Operating Pressure - Maximum
175 psi
Revolutions Per Minute - Maximum
1,800 RPM

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 75 gpm, Maximum Flow Rate @ 1 Foot of Head 110 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.