Zoro Homepage

Circulating Pump, Flange, 1/2hp, 230VAC

  • Mfr # 119282-313

  • Zoro # G804860104


product price: $3,311.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140DI-10X4
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119282-313
Zoro #
G804860104
UPC #
672807441487
Country of Origin
United States

Dimensions

Face to Face Dimension
10 in
Compatible Discharge Pipe Size
3 in
Manufacturer Warranty Length
2.5 yr
Overall Width
7.92 in
Compatible Intake Pipe Size
3 in
Overall Length
10.75 in
Overall Height
10 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Hydronic Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/2 hp
Series
Compass R25140DI-10X4
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
25 ft
Connection Type
Flange
Standards
CSA Certified, ETL
Includes
Thermal Overload Protection
Amps
9.8 A
Impeller Material
Plastic
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
175 psi
Rotor Type
Dry
Maximum RPM
2,000 RPM
Nameplate Voltage
230V AC
Minimum Media Temperature
-4 Degrees F
Maximum Flow Rate @ 20 Feet of Head
64 gpm
For Use With Potable Systems
No
Body Gasket Material
EPDM
Number of Intakes
4
Series Family
Compass R
Maximum Flow Rate @ 25 Feet of Head
0 gpm
Pump Housing Material
Ductile Iron
Flange or Union Included
No
Maximum Flow Rate @ 1 Feet of Head
137 gpm
Maximum Flow Rate @ 15 Feet of Head
93 gpm
Wetted Material
Ductile Iron
Motor Enclosure Design
Open Drip Proof
Compatible Media Type
30% Glycol, Water
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 10 Feet of Head
116 gpm
Frequency
60 Hz
Pump Mounting Position
Horizontal
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 5 Feet of Head
124 gpm
Number of Flange Mounting Holes
4
Revolutions Per Minute - Maximum
2,000 RPM
Pump Casing Material
Ductile Iron
Feet of Head - Maximum
25 ft
Includes Volute
Volute Included
Flow Rate - Maximum
140 gpm
Full Load Current
9.8 A
Operating Pressure - Maximum
175 psi
Includes Flange
No Flange Included
Mounting Orientation
Horizontal
For Low Lead Compliance Level
EX
Connection Standard
Flange
Includes Union
No Union Included
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
230 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 10 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/2 hp, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 116 gpm, Maximum Flow Rate @ 15 Feet of Head 93 gpm, Maximum Flow Rate @ 1 Foot of Head 137 gpm, Nameplate Voltage 230V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.