Zoro Homepage

Circulating Pump, Flange, 1/4hp, 120VAC

  • Mfr # 174036MF-113

  • Zoro # G605128151


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Series
S-45
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174036MF-113
Zoro #
G605128151
UPC #
672807424701
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
2 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Height
12 in
Overall Length
15.25 in
Face to Face Dimension
15 3/4 in
Compatible Intake Pipe Size
2 1/2 in
For Inlet Pipe Diameter
2 1/2 in
For Discharge Pipe Diameter
2 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Series
S-45
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
16 ft
Connection Type
Flange
Pump Mounting Position
Horizontal
Maximum RPM
1,800 RPM
Maximum Flow Rate @ 15 Feet of Head
10 gpm
Standards
CSA Certified, ETL, NSF 372
Maximum Operating Pressure
125 psi
Nameplate Voltage
120V AC
Impeller Material
Plastic
Maximum Flow Rate @ 10 Feet of Head
58 gpm
For Use With Potable Systems
No
Maximum Flow Rate @ 5 Feet of Head
88 gpm
Electrical Connection Type
Hardwired
Number of Intakes
4
Flange or Union Included
No
Series Family
S&H
Minimum Media Temperature
-4 Degrees F
Frequency
60 Hz
Wetted Material
Bronze
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
110 gpm
Compatible Media Type
30% Glycol, Water
Amps
5.8 A
Pump Housing Material
Bronze
Body Gasket Material
Silicon Carbide
Rotor Type
Dry
Includes
Thermal Overload Protection
Maximum Media Temperature
230 Degrees F
Motor Enclosure Design
Open Drip Proof
Number of Flange Mounting Holes
4
Includes Volute
Volute Included
Flow Rate - Maximum
101 gpm
Pump Casing Material
Bronze
Operating Pressure - Maximum
125 psi
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
16 ft
Mounting Orientation
Horizontal
Full Load Current
5.8 A
Revolutions Per Minute - Maximum
1,800 RPM
Includes Union
No Union Included
Includes Flange
No Flange Included
Media Temperature - Minimum
-4 Degrees F
For Low Lead Compliance Level
EX
Connection Standard
Flange
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 1/2 in, Connection Type Flange, Face to Face Dimension 15 3/4 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/4 hp, Maximum Feet of Head 16 ft, Maximum Flow Rate @ 10 Feet of Head 58 gpm, Maximum Flow Rate @ 15 Feet of Head 10 gpm, Maximum Flow Rate @ 1 Foot of Head 110 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.