Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/4hp, 120VAC

  • Mfr # 174036MF-143

  • Zoro # G805128159


product price: $3,152.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Series
S-45
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174036MF-143
Zoro #
G805128159
UPC #
672807424718
Country of Origin
United States

Dimensions

Overall Length
15.75 in
Manufacturer Warranty Length
2.5 yr
Compatible Discharge Pipe Size
2 1/2 in
Overall Height
12 in
Compatible Intake Pipe Size
2 1/2 in
Face to Face Dimension
15 3/4 in
For Inlet Pipe Diameter
2 1/2 in
For Discharge Pipe Diameter
2 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/4 hp
Series
S-45
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
16 ft
Connection Type
Flange
Impeller Material
Plastic
Rotor Type
Dry
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Amps
5.8 A
Body Gasket Material
Silicon Carbide
Includes
Thermal Overload Protection
Number of Intakes
4
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Pump Housing Material
Bronze
Maximum Operating Pressure
125 psi
Pump Mounting Position
Horizontal
Standards
CSA Certified, ETL, NSF 372
Maximum Flow Rate @ 10 Feet of Head
58 gpm
Series Family
S&H
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 1 Feet of Head
110 gpm
Electrical Connection Type
Hardwired
Maximum RPM
1,800 RPM
Wetted Material
Lead Free Bronze
Maximum Flow Rate @ 15 Feet of Head
10 gpm
Compatible Media Type
30% Glycol, Water
Nameplate Voltage
120V AC
Maximum Flow Rate @ 5 Feet of Head
88 gpm
Minimum Media Temperature
-4 Degrees F
For Use With Potable Systems
Yes
Flange or Union Included
No
Number of Flange Mounting Holes
4
Full Load Current
5.8 A
Feet of Head - Maximum
16 ft
Media Temperature - Minimum
-4 Degrees F
Includes Volute
Volute Included
Media Temperature - Maximum
230 Degrees F
Revolutions Per Minute - Maximum
1,800 RPM
Connection Standard
Flange
Flow Rate - Maximum
101 gpm
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
125 psi
Includes Union
No Union Included
Includes Flange
No Flange Included
Mounting Orientation
Horizontal
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 1/2 in, Connection Type Flange, Face to Face Dimension 15 3/4 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/4 hp, Maximum Feet of Head 16 ft, Maximum Flow Rate @ 10 Feet of Head 58 gpm, Maximum Flow Rate @ 15 Feet of Head 10 gpm, Maximum Flow Rate @ 1 Foot of Head 110 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 88 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.