Zoro Homepage

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 119381-113

  • Zoro # G104860170


product price: $2,097.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045DI-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119381-113
Zoro #
G104860170
UPC #
672807435615
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Height
6.5 in
Overall Width
6.38 in
Overall Length
11.46 in
For Discharge Pipe Diameter
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045DI-8.5X2
Pump Type
Energy Efficient
Number of Speeds
Variable
Maximum Feet of Head
40 ft
Connection Type
Flange
Standards
CSA Certified, ETL
Includes
Thermal Overload Protection
Impeller Material
Plastic
Amps
4.4 A
For Use With Potable Systems
No
Minimum Media Temperature
-4 Degrees F
Nameplate Voltage
120V AC
Number of Intakes
2
Maximum Flow Rate @ 10 Feet of Head
39 gpm
Maximum Flow Rate @ 15 Feet of Head
27 gpm
Maximum Flow Rate @ 20 Feet of Head
36 gpm
Electrical Connection Type
Hardwired
Pump Housing Material
Ductile Iron
Maximum Flow Rate @ 1 Feet of Head
42 gpm
Wetted Material
Ductile Iron
Maximum Flow Rate @ 30 Feet of Head
19 gpm
Maximum RPM
4,000 RPM
Compatible Media Type
30% Glycol, Water
Maximum Media Temperature
230 Degrees F
Frequency
60 Hz
Maximum Operating Pressure
175 psi
Rotor Type
Dry
Maximum Flow Rate @ 40 Feet of Head
0 gpm
Flange or Union Included
No
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Motor Enclosure Design
Open Drip Proof
Body Gasket Material
EPDM
Maximum Flow Rate @ 25 Feet of Head
23 gpm
Series Family
Compass R
Maximum Flow Rate @ 5 Feet of Head
41 gpm
Number of Flange Mounting Holes
2
Pump Casing Material
Ductile Iron
Revolutions Per Minute - Maximum
4,000 RPM
Includes Flange
No Flange Included
Includes Volute
Volute Included
For Low Lead Compliance Level
EX
Media Temperature - Maximum
230 Degrees F
Mounting Orientation
Horizontal
Includes Union
No Union Included
Full Load Current
4.4 A
Operating Pressure - Maximum
175 psi
Feet of Head - Maximum
40 ft
Flow Rate - Maximum
45 gpm
Connection Standard
Flange
Media Temperature - Minimum
-4 Degrees F

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 40 ft, Maximum Flow Rate @ 10 Feet of Head 39 gpm, Maximum Flow Rate @ 15 Feet of Head 27 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 120V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.