Zoro Homepage

Circulating Pump, Flange, 1/6hp, 120VAC

  • Mfr # 182202-658

  • Zoro # G704860150


product price: $1,024.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E8.2B
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-658
Zoro #
G704860150
UPC #
672807409395
Country of Origin
United States

Dimensions

Face to Face Dimension
6 13/32 in
Overall Height
6.4 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
2.5 yr
Compatible Discharge Pipe Size
1 1/4 in
Overall Width
4.2 in
Overall Length
7.1 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E8.2B
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
34 ft
Connection Type
Flange
Standards
CSA Certified, ETL, NSF 372
Includes
Thermal Overload Protection
Impeller Material
Plastic
Amps
4.4 A
Body Gasket Material
EPDM
Maximum RPM
3,600 RPM
Number of Intakes
2
Pump Housing Material
Bronze
Wetted Material
Bronze
Electrical Connection Type
Hardwired
Maximum Media Temperature
230 Degrees F
Compatible Media Type
30% Glycol, Water
Maximum Flow Rate @ 15 Feet of Head
28 gpm
Nameplate Voltage
120V AC
Rotor Type
Dry
Maximum Flow Rate @ 25 Feet of Head
16 gpm
Motor Enclosure Design
Open Drip Proof
For Use With Potable Systems
Yes
Maximum Flow Rate @ 20 Feet of Head
22 gpm
Pump Mounting Position
Horizontal
Maximum Flow Rate @ 1 Feet of Head
38 gpm
Minimum Media Temperature
-4 Degrees F
Series Family
E.2
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
No
Frequency
60 Hz
Maximum Flow Rate @ 30 Feet of Head
9 gpm
Maximum Flow Rate @ 10 Feet of Head
32 gpm
Maximum Flow Rate @ 5 Feet of Head
36 gpm
Number of Flange Mounting Holes
2
Mounting Orientation
Horizontal
For Low Lead Compliance Level
CE
Includes Union
No Union Included
Full Load Current
4.4 A
Flow Rate - Maximum
38 gpm
Includes Flange
No Flange Included
Feet of Head - Maximum
34 ft
Revolutions Per Minute - Maximum
3,600 RPM
Operating Pressure - Maximum
150 psi
Pump Casing Material
Bronze
Includes Volute
No Volute Included
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
-4 Degrees F
Connection Standard
Flange
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 13/32 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 34 ft, Maximum Flow Rate @ 10 Feet of Head 32 gpm, Maximum Flow Rate @ 15 Feet of Head 28 gpm, Maximum Flow Rate @ 1 Foot of Head 38 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2, Maximum Flow Rate @ 20 Feet of Head 22 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.