Zoro Homepage

Circulating Pump, Flange, 1/6hp, 230VAC

  • Mfr # 119382-113

  • Zoro # G204860087


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
Compass R4045DI-8.5X2
Pump Type
Energy Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119382-113
Zoro #
G204860087
UPC #
672807435639
Country of Origin
United States

Dimensions

Face to Face Dimension
6 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
6.38 in
Overall Height
6.5 in
Manufacturer Warranty Length
2.5 yr
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
11.46 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 40 ft, Maximum Flow Rate @ 10 Feet of Head 39 gpm, Maximum Flow Rate @ 15 Feet of Head 27 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 230V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.