Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/6hp, 230VAC

  • Mfr # 174035MF-143

  • Zoro # G405128160


product price: $2,191.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
H-41
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174035MF-143
Zoro #
G405128160
UPC #
672807424695
Country of Origin
United States

Dimensions

Face to Face Dimension
8 1/2 in
Manufacturer Warranty Length
2.5 yr
Overall Length
15.25 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Overall Height
10 in
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
1/6 hp
Series
H-41
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
18 ft
Connection Type
Flange
Impeller Material
Plastic
Maximum Flow Rate @ 10 Feet of Head
22 gpm
Maximum Operating Pressure
125 psi
Pump Housing Material
Bronze
Number of Intakes
2
Rotor Type
Dry
Pump Mounting Position
Horizontal
Wetted Material
Lead Free Bronze
Body Gasket Material
Silicon Carbide
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Compatible Media Type
30% Glycol, Water
Includes
Thermal Overload Protection
Minimum Media Temperature
-4 Degrees F
Maximum Flow Rate @ 1 Feet of Head
30 gpm
Motor Enclosure Design
Open Drip Proof
For Use With Potable Systems
Yes
Maximum RPM
1,800 RPM
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 5 Feet of Head
30 gpm
Series Family
S&H
Nameplate Voltage
230V AC
Frequency
60 Hz
Maximum Media Temperature
230 Degrees F
Amps
4.4 A
Standards
CSA Certified, ETL, NSF 372
Flange or Union Included
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Number of Flange Mounting Holes
2
Media Temperature - Minimum
-4 Degrees F
Includes Flange
Flange Included
Mounting Orientation
Horizontal
Full Load Current
4.4 A
For Low Lead Compliance Level
CE
Pump Casing Material
Bronze
Feet of Head - Maximum
18 ft
Media Temperature - Maximum
230 Degrees F
Flow Rate - Maximum
22 gpm
Includes Volute
Volute Included
Includes Union
No Union Included
Operating Pressure - Maximum
125 psi
Connection Standard
Flange
Revolutions Per Minute - Maximum
1,800 RPM
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 22 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Maximum Flow Rate @ 1 Foot of Head 30 gpm, Nameplate Voltage 230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 30 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.