Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Union, 1/25hp, 120VAC

  • Mfr # 110223-340

  • Zoro # G004860027


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 220SSU050S-LC
Pump Type
Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110223-340
Zoro #
G004860027
UPC #
672807403676
Country of Origin
China

Dimensions

Face to Face Dimension
6 in
Compatible Discharge Pipe Size
1 in
Overall Width
7.3 in
Overall Height
5.98 in
Overall Length
5.62 in
Manufacturer Warranty Length
2.5 yr
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/25 hp
Series
Astro 220SSU050S-LC
Pump Type
Multi-Speed
Number of Speeds
3
Maximum Feet of Head
5 ft
Connection Type
Union
Standards
CSA Certified, ETL, NSF 372
Impeller Material
Plastic
Includes
Line Cord plug, Thermal Overload Protection
Amps
0.27 A
Nameplate Voltage
120V AC
Minimum Media Temperature
-4 Degrees F
Compatible Media Type
30% Glycol, Water
Wetted Material
Stainless Steel
Maximum Flow Rate @ 10 Feet of Head
9 gpm
Pump Housing Material
Stainless Steel
Rotor Type
Wet
Maximum Operating Pressure
150 psi
Flange or Union Included
No
Maximum RPM
3,600 RPM
For Use With Potable Systems
Yes
Series Family
E.2
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Media Temperature
230 Degrees F
Electrical Connection Type
Plug-In
Pump Mounting Position
Horizontal
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
9 gpm
Flow Rate - Maximum
10 gpm
Mounting Orientation
Horizontal
Pump Casing Material
Stainless Steel
Includes Union
No Union Included
Feet of Head - Maximum
5 ft
Includes Flange
No Flange Included
Media Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Includes Volute
No Volute Included
Media Temperature - Maximum
230 Degrees F
Revolutions Per Minute - Maximum
3,600 RPM
Full Load Current
0.27 A
Connection Standard
Union
For Low Lead Compliance Level
CE
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Union, Face to Face Dimension 6 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/25 hp, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 9 gpm, Nameplate Voltage 120V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family E.2, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series Astro 220SSU050S-LC, Amps 0.27 A, Compatible Discharge Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.