Zoro Homepage

Circulator Pump, 1/4, 115V

  • Mfr # 110116MF-300

  • Zoro # G4843968


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
174031-027
Fits Brand
Armstrong, Bell & Gossett
Pump Type
Pump Less Volute
HP
1/4
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110116MF-300
Zoro #
G4843968
UPC #
-
Country of Origin
United States

Details

Item
Pump Less Volute
For Use With Mfr. Model Number
174031-027
Fits Brand
Armstrong, Bell & Gossett
Pump Type
Pump Less Volute
HP
1/4
Phase
Single
Housing Material
Steel
Voltage
115V
Number of Speeds
1
Series
H51 LV
Motor Enclosure Design
Open Drip Proof
Horsepower
1/4 hp
Nameplate Voltage
115V AC
Compatible with Manufacturer Model Number
174031-027
Compatible with Pump Type
Circulating Pumps
Compatible with Brand
Armstrong, Bell & Gossett
For Use with Mfr Model Number
174031-027
Compatible Manufacturer Part Number
174031-027
Compatible with Mfr. Model No.
174031-027
Compatible Manufacturer Model Number
174031-027
Compatible with Manufacturer Model No.
174031-027
Compatible Pump Manufacturer Part Number
174031-027
Compatible Mfr. Model Number
174031-027
Flow Rate - Maximum
44 gpm
Pump Casing Material
Steel
Includes Volute
Volute Included
Media Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
225 Degrees F
Includes Union
No Union Included
Feet of Head - Maximum
24 ft

Description

Pump Less Volute, Face to Face Dimension Not Applicable, Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Series H51 LV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.