Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK

  • Mfr # 578B

  • Zoro # G0486005


product price: $294.99
/pk 12, $24.58/ea
Free Shipping & Returns

Key Features

Series
Cirrus
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.35
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578B
Zoro #
G0486005
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Cirrus
Noise Reduction Coefficient
0.35
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Angled Tegular
Material
Mineral Fiber
Features
Durable, Excellent Sound Blocking and Absorption, Total Acoustics Product
Texture
Medium
Light Reflectance
86 %
Coverage
48 sq ft
Application
Libraries, Music Rooms
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IX, Form 2, Pattern G Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Recycled Content
77 %
Resistant To
Bacteria, Fire Guard, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Resistance Properties
Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.35, Recycled Content 77 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 48 sq ft, Material Mineral Fiber, Resistance Properties Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.