Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK

  • Mfr # 511A

  • Zoro # G3859637


product price: $249.99
/pk 6, $41.67/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
Cirrus
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.65
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511A
Zoro #
G3859637
UPC #
042369704168
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
9/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Cirrus
Noise Reduction Coefficient
0.65
Installation Method
Grid (Suspended)
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Application
Libraries, Music Rooms
Recycled Content
67 %
Coverage
48 sq ft
Features
Excellent Sound Absorption, Total Acoustics Product, USDA certified Biobased Product
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil
Texture
Medium
Light Reflectance
85 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IX, Form 2, Pattern G Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Green Certification or Other Recognition
USDA Certified Biobased Product
Resistance Properties
Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.65, Recycled Content 67 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 48 sq ft, Material Mineral Fiber, Resistance Properties Mildew Resistant, Mold Resistant, Sag Resistant, Soil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.