Zoro Homepage

Composed Brown, Birch, 60 in. L

  • Mfr # AR5LS119

  • Zoro # G716114784


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Material
Limestone, Vinyl
Coverage Area
29.67 sq ft
Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Face Treatment
Embossed
Wear Layer Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LS119
Zoro #
G716114784
UPC #
840051562481
Country of Origin
Cambodia

Dimensions

Manufacturers Warranty Length
10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty
Wear Layer Thickness
0.19 in
Tile Thickness
1 in
Tile Length
60 in
Tile Width
8 7/8 in
Tile Length - Maximum
60 in

Details

Item
Floor Tiles
Color
Composed Brown
Material
Limestone, Vinyl
Coverage Area
29.67 sq ft
Face Treatment
Embossed
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Beveled
Standards
FDA APPROVED
Pattern
Birch
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Composed Brown, Material Limestone, Vinyl, Coverage Area 29.67 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 10 Year Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.