Zoro Homepage

Construction Adhesive, Wall Base Adhesive Series, 1 gal, Pail

  • Mfr # 00730408

  • Zoro # G515666064


product price: $47.89
/ea

Key Features

Container Size
1 gal
Container Type
Pail
Materials Bonded
Brick, Concrete, Fiberglass, Gypsum, Metal, Plaster, Plastic, Wood
Chemical Base
Latex Resin; Water-Based
Minimum Application Temperature
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00730408
Zoro #
G515666064
UPC #
10840051591167
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Construction Adhesive
Container Type
Pail
Materials Bonded
Brick, Concrete, Fiberglass, Gypsum, Metal, Plaster, Plastic, Wood
Chemical Base
Latex Resin; Water-Based
Minimum Application Temperature
65 Degrees F
Maximum Performance Temperature
100 Degrees F
Standards
SCAQMD
Low Odor
Yes
Interior/Exterior
Interior Only
Solvent-Free
Yes
Maximum Application Temperature
100 Degrees F
Water Resistance
Water-Resistant
Finishing Features
Paintable, Polishable
Features
Excellent Bond Integrity, Floorscore Certified, Good Wet Strength
Non-Sagging
No
VOC Content Weight Percentage
35% to 38%
Working Time
15 min
Primary Applications
Wall Base
Series
Wall Base Adhesive
Application Method
Spreader
VOC Content Weight
0 g/L
Specific Gravity
1.18
Adhesive Color
Off White

Description

Construction Adhesive, Adhesive Color Off White, Application Method Spreader, Chemical Base Latex Resin; Water-Based, Container Size 1 gal, Container Type Pail, Features Excellent Bond Integrity, Floorscore Certified, Good Wet Strength, Finishing Features Paintable, Polishable, Interior/Exterior Interior Only, Working Time 15 min, VOC Content Weight Percentage 35 Percent to 38 Percent, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Standards SCAQMD, Low Odor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.