Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK

  • Mfr # 816A

  • Zoro # G4725874


product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Series
Cortega
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816A
Zoro #
G4725874
UPC #
042369408660
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Cortega
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Angled Tegular
Material
Mineral Fiber
Features
Fire Guard, Humiguard Plus, Non-Directional
Coverage
48 sq ft
Light Reflectance
80 %
Resistant To
Fire Guard
Application
General Use
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C D, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Texture
Medium
Recycled Content
43 %
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Sag Resistant

Description

Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 80 Percent, Noise Reduction Coefficient 0.55, Recycled Content 43 Percent, Texture Medium, Application General Use, Color White, Coverage 48 sq ft, Material Mineral Fiber, Resistance Properties Sag Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.