Cortega Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK

  • Mfr # 2195

  • Zoro # G4388964


product price: $113.99
/pk 16, $7.12/ea
Free Shipping & Returns

Key Features

Series
Cortega
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2195
Zoro #
G4388964
UPC #
042369408622
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
5/8 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Cortega
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Application
General Use
Recycled Content
43 %
Features
Non-directional visual, Class A
Light Reflectance
80 %
Resistant To
Class A Fire Retardant
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C D, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Coverage
64 sq ft
Texture
Medium
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Sag Resistant

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 80 Percent, Noise Reduction Coefficient 0.55, Recycled Content 43 Percent, Texture Medium, Application General Use, Color White, Coverage 64 sq ft, Material Mineral Fiber, Resistance Properties Sag Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.