Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK

  • Mfr # 2758C

  • Zoro # G0486136


product price: $215.99
/pk 8, $27.00/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Series
Cortega
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2758C
Zoro #
G0486136
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Cortega
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Angled Tegular
Material
Mineral Fiber
Features
Economical, Fire Guard, Geometric Scored Visual
Resistant To
Fire Guard
Application
Retail
Light Reflectance
81 %
Texture
Medium
Coverage
64 sq ft
Recycled Content
55 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C D K, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Resistance Properties
Fire Resistive

Description

Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 40, Light Reflectance 81 Percent, Noise Reduction Coefficient 0.55, Recycled Content 55 Percent, Texture Medium, Application Retail, Color White, Coverage 64 sq ft, Material Mineral Fiber, Resistance Properties Fire Resistive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.