Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK
Mfr # 823A
Zoro # G8596217
product price:Â $132.99
/pk 6, $22.17/eaKey Features
Series
Cortega
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.5
Installation Method
Grid (Suspended)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
823A
Zoro #
G8596217
UPC #
094714421183
Country of Origin
United States
Dimensions
Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Length
48 in
Overall Width
24 in
Description
Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Light Reflectance 80 Percent, Noise Reduction Coefficient 0.55, Recycled Content 43 Percent, Texture Medium, Application Retail, General Use, Color White, Coverage 48 sq ft, Material Mineral Fiber, Resistance Properties Fire Resistive, Sag Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.