Coupler
Mfr # 812734-000
Zoro # G3378210
product price: $81.65
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
PD-39
Fits Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
PD-39
Compatible with Brand
Bell & Gossett
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812734-000
Zoro #
G3378210
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.5 in
Details
For Use With Mfr. Model Number
PD-39
Item
Circulating Pump Coupler
Fits Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
PD-39
Compatible with Brand
Bell & Gossett
For Use with Mfr Model Number
PD-39
Compatible Manufacturer Part Number
PD-39
Compatible with Mfr. Model No.
PD-39
Compatible Manufacturer Model Number
PD-39
Compatible with Manufacturer Model No.
PD-39
Compatible Pump Manufacturer Part Number
PD-39
Coupling Material
Cast Iron
Compatible with Series
PD-39
Compatible Mfr. Model Number
PD-39
Product Type
Coupler Kit
Description
Circulating Pump Coupler, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 32UM80, 32UM81, 32UM82, 32UM83, Compatible with Manufacturer Model Number PD-39, Compatible with Series PD-39, Coupling Material Cast Iron, Number of Splines Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Overall Diameter 0.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.