Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Tee, Ceiling Tile, 48 In. L, Steel

  • Mfr # XL7342

  • Zoro # G1738441


product price: $28.95
/ea

Key Features

Material
Galvanized Steel
Length
48 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
9 lb
Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL7342
Zoro #
G1738441
UPC #
042369400923
Country of Origin
United States

Dimensions

Length
48 in
Width
15/16 in
Height
1 1/2 in
Overall Length
48 in
Overall Width
15/16 in
Overall Height
1 1/2 in

Details

Item
Cross Tee
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
9 lb
For Use With
Ceiling Tiles
Type
Ceiling Tile Suspension System
Resists
Inhibits Red Rusting
Standards
ASTM C635
Load Carry Rating
Intermediate Duty
Product Type
Cross Tee
Frame Type
Cross Tee

Description

Cross Tee, Frame Type Cross Tee, Overall Height 1 1/2 in, Overall Length 48 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.