Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Tee, Ceiling Tile, Steel, 24 In L

  • Mfr # XL8323RW

  • Zoro # G3186592


product price: $4.04
/ea
Item requires special delivery charges. A $3.75 per item surcharge will be applied.

Key Features

Material
Galvanized Steel
Length
24 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
40.45 lb
Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL8323RW
Zoro #
G3186592
UPC #
042369062909
Country of Origin
United States

Dimensions

Length
24 in
Width
15/16 in
Height
1 3/8 in
Overall Width
15/16 in
Overall Height
1 3/8 in
Overall Length
24 in

Details

Item
Cross Tee
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
40.45 lb
Standards
ASTM C635
Type
Ceiling Tile Suspension System
For Use With
6YLT3 and 6YLT1
Load Carry Rating
Intermediate Duty
Resists
Rust
Frame Type
Cross Tee
Product Type
Cross Tee

Description

Cross Tee, Frame Type Cross Tee, Overall Height 1 3/8 in, Overall Length 24 in, Color White, Compatible Grainger Part Number 6YLT1, 6YLT3, Material Galvanized Steel, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.