Cross Tee, Ceiling Tile, Steel, 48 In. L
Mfr # XL7348RW
Zoro # G1863513
product price: $8.75
/eaKey Features
Material
Galvanized Steel
Length
48 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
8.31 lb
Type
Ceiling Tile Suspension System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL7348RW
Zoro #
G1863513
UPC #
094714421305
Country of Origin
United States
Dimensions
Length
48 in
Height
1 3/8 in
Width
15/16 in
Overall Height
1 3/8 in
Overall Width
15/16 in
Overall Length
48 in
Details
Item
Cross Tee
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
8.31 lb
Type
Ceiling Tile Suspension System
Standards
ASTM C635
Resists
Rust
Load Carry Rating
Intermediate Duty
For Use With
Ceiling Tiles
Product Type
Cross Tee
Frame Type
Cross Tee
Description
Cross Tee, Frame Type Cross Tee, Overall Height 1 3/8 in, Overall Length 48 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.