Cross Tee, Ceiling Tile Suspension System, Steel, 2 ft. In L
Mfr # XL7328RW
Zoro # G2513585
product price: $4.15
/eaKey Features
Material
Galvanized Steel
Length
24 in
Color
White
Load Carrying (Lbs. per Linear Ft.)
40.45 lb
Load Carry Rating
Intermediate Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL7328RW
Zoro #
G2513585
UPC #
042369063432
Country of Origin
United States
Dimensions
Length
24 in
Height
1 3/8 in
Width
15/16 in
Overall Length
24 in
Overall Width
15/16 in
Overall Height
1 3/8 in
Details
Item
Cross Tee
Material
Galvanized Steel
Color
White
Load Carrying (Lbs. per Linear Ft.)
40.45 lb
Load Carry Rating
Intermediate Duty
Standards
ASTM C635
For Use With
5NHE1 and 5NHE2
Resists
Rust
Type
Ceiling Tile Suspension System
Product Type
Cross Tee
Frame Type
Cross Tee
Description
Cross Tee, Frame Type Cross Tee, Overall Height 1 3/8 in, Overall Length 24 in, Color White, Compatible Grainger Part Number 5NHE1, 5NHE2, Material Galvanized Steel, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.