Zoro Homepage

Daydream Beige, Hickory, 60 in. L

  • Mfr # AR5LA104

  • Zoro # G416114756


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Color
Daydream Beige
Coverage Area
29.53 sq ft
Material
Limestone, Vinyl
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR5LA104
Zoro #
G416114756
UPC #
840051562337
Country of Origin
Cambodia

Dimensions

Manufacturers Warranty Length
35 Year Residential Limited Warranty
Tile Width
7 1/8 in
Wear Layer Thickness
0.11 in
Tile Thickness
3/16 in
Tile Length
60 in
Tile Length - Maximum
60 in

Details

Item
Floor Tiles
Color
Daydream Beige
Coverage Area
29.53 sq ft
Material
Limestone, Vinyl
Installation Method
Floating/Locking, Liquid Adhesive
Features
Scratch-Resistant, Water-Resistant
Edge Shape
Beveled
Face Treatment
Embossed
Standards
FDA APPROVED
Pattern
Hickory
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Daydream Beige, Material Limestone, Vinyl, Coverage Area 29.53 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 35 Year Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.