Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK

  • Mfr # 737C

  • Zoro # G4722794


product price: $156.99
/pk 16, $9.81/ea
Free Shipping & Returns

Key Features

Series
Designer
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737C
Zoro #
G4722794
UPC #
094721702800
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Designer
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
Color
White
Ceiling Attenuation Class
33
Tile Edge Type
Angled Tegular
Material
Mineral Fiber
Light Reflectance
81 %
Standards
ASTM E1264 Classification Type III, Form 2, Pattern F Fire Class A
Features
Class A
Application
Retail, Offices
Resistant To
Class A Fire Retardant
Coverage
64 sq ft
Texture
Coarse
Recycled Content
42 %
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Resistance Properties
Sag Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 33, Fire Retardant Class Class A, Light Reflectance 81 Percent, Noise Reduction Coefficient 0.55, Recycled Content 42 Percent, Texture Coarse, Application Retail, Offices, Color White, Coverage 64 sq ft, Material Mineral Fiber, Resistance Properties Sag Resistant, Standards ASTM E1264 Classification Type III, Form 2, Pattern F Fire Class A, Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.