Zoro Homepage

E13 1/6HP 240V CI PUMP

  • Mfr # 182202-667

  • Zoro # G909834260


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Features
Armstrong E2 Series High Efficiency Circulator PumpFor heating or cooling systems, such as hot water, geothermal, radiant panel and snow melting in large residential and light commercial installations the Armstrong E.2 circulators draw on advanced motor technology.
Voltage
240 V
Hp
1/6 Hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-667
Zoro #
G909834260
UPC #
-
Country of Origin
United States

Details

Item
CI PUMP
Features
Armstrong E2 Series High Efficiency Circulator PumpFor heating or cooling systems, such as hot water, geothermal, radiant panel and snow melting in large residential and light commercial installations the Armstrong E.2 circulators draw on advanced motor technology.
Voltage
240 V
Hp
1/6 Hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.