Zoro Homepage

E19.2 2/5HP 120V CI Pump

  • Mfr # 182212-649

  • Zoro # G109834244


product price: $2,380.99
/ea
Free Shipping & Returns

Key Features

Features
HP
2/5 Hp
Voltage
120 V
Application
heating or cooling systems, such as hot water, geothermal, radiant panel and snow melting in large residential and light commercial installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-649
Zoro #
G109834244
UPC #
-
Country of Origin
United States

Details

Item
CI Pumps
Features
HP
2/5 Hp
Voltage
120 V
Application
heating or cooling systems, such as hot water, geothermal, radiant panel and snow melting in large residential and light commercial installations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.