Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK

  • Mfr # 741

  • Zoro # G4367651


product price:  $165.99
/pk 40, $4.15/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Series
Fine Fissured
Length
12 in
Width
12 in
Noise Reduction Coefficient
0.55
Installation Method
Staple or Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741
Zoro #
G4367651
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Grid Size
15/16 in
Thickness
1/2 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Ceiling Tile
Series
Fine Fissured
Noise Reduction Coefficient
0.55
Installation Method
Staple or Glue
Edge Type
Tongue and Groove
Color
White
Ceiling Attenuation Class
Not Rated
Tile Edge Type
Concealed
Material
Mineral Fiber
Coverage
40 sq ft
Application
Libraries, Music Rooms
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Texture
Medium
Recycled Content
56 %
Light Reflectance
85 %
Resistant To
Bacteria, Mildew, Mold, Sag, Soil
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Resistance Properties
Mildew Resistant, Mold Resistant, Sag Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Tongue and Groove, Grid Size 15/16 in, Overall Length 12 in, Overall Width 12 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.55, Recycled Content 56 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 40 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.