Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 10 PK
Mfr # 1758B
Zoro # G0486291
product price:Â $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
Key Features
Series
Fine Fissured
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.75
Installation Method
Grid (Suspended)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1758B
Zoro #
G0486291
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
7/8 in
Overall Length
24 in
Overall Width
24 in
Description
Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.75, Recycled Content 73 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 40 sq ft, Features 0-Year Replacement Panel Available for Items 1732, 1734, 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.