Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK

  • Mfr # 1760C

  • Zoro # G0486300


product price:  $197.39
/pk 10, $19.74/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Fine Fissured
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1760C
Zoro #
G0486300
UPC #
042369298902
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Fine Fissured
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Angled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Angled Tegular
Material
Mineral Fiber
Features
10-Year Replacement Panel
Application
Libraries, Music Rooms
Texture
Medium
Resistant To
Bacteria, Mildew, Mold, Sag, Soil
Recycled Content
56 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C E K Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Coverage
80 sq ft
Light Reflectance
82 %
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Resistance Properties
Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 82 Percent, Noise Reduction Coefficient 0.55, Recycled Content 56 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 80 sq ft, Features 10-Year Replacement Panel, Material Mineral Fiber, Resistance Properties Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.