Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK

  • Mfr # 1714

  • Zoro # G3321897


product price:  $158.99
/pk 8, $19.87/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Series
Fine Fissured
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1714
Zoro #
G3321897
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Width
24 in
Overall Length
48 in

Details

Item
Ceiling Tile
Series
Fine Fissured
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Texture
Medium
Light Reflectance
85 %
Features
Total Acoustics Product, Excellent Sound Absorption and Blocking, Non Directional, Durable
Standards
ASTM E84, CAN/ULC S102
Application
School/Classrooms, Healthcare, Retail, Offices, Hospitality
Coverage
64 sq ft
Resistant To
Bacteria, Mildew, Mold, Sag, Soil
Recycled Content
41 %
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Resistance Properties
Humidity Resistant, Sag Resistant
Fire Retardant Class
Class A

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 40, Fire Retardant Class Class A, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.7, Recycled Content 41 Percent, Texture Medium, Application School/Classrooms, Healthcare, Retail, Offices, Hospitality, Color White, Coverage 64 sq ft, Material Fiberglass, Resistance Properties Humidity Resistant, Sag Resistant, Standards ASTM E84, CAN/ULC S102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.