Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK

  • Mfr # 1811

  • Zoro # G7555563


product price:  $217.99
/pk 8, $27.25/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Series
Fine Fissured
Length
48 in
Width
24 in
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1811
Zoro #
G7555563
UPC #
042369407915
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Grid Size
15/16 in
Thickness
3/4 in
Overall Length
48 in
Overall Width
24 in

Details

Item
Ceiling Tile
Series
Fine Fissured
Noise Reduction Coefficient
0.7
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
40
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Features
30-Year Limited System Warranty Against Visible Sag, Mold and Mildew
Application
Libraries, Music Rooms
Texture
Medium
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C E Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified
Light Reflectance
85 %
Recycled Content
73 %
Coverage
64 sq ft
Resistant To
Bacteria, Mildew, Mold, Sag
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Resistance Properties
Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 40, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.7, Recycled Content 73 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 64 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold and Mildew, Material Mineral Fiber, Resistance Properties Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.