Zoro Homepage

Flooring, PK24

  • Mfr # A5126021

  • Zoro # G714923425


product price: $34.55
/pk 24, $1.44/ea

Key Features

Color
French Gray
Material
Vinyl
Coverage Area
24 sq ft
Tile Width
12 in
Manufacturers Warranty Length
Lifetime Residential; 5 yr Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5126021
Zoro #
G714923425
UPC #
042369745543
Country of Origin
United States

Dimensions

Tile Width
12 in
Manufacturers Warranty Length
Lifetime Residential; 5 yr Commercial
Wear Layer Thickness
0.3 in
Tile Length
12 in
Tile Thickness
3/32 in
Tile Length - Maximum
12 in

Details

Color
French Gray
Material
Vinyl
Coverage Area
24 sq ft
Item
Flooring
Installation Method
Self-Adhesive
Pattern
Mesa Stone II
Face Treatment
Embossed
Edge Shape
Rounded
Features
Water Resistant

Description

Flooring, Color French Gray, Material Vinyl, Coverage Area 24 sq ft, Standards Not Applicable, Manufacturers Warranty Length Lifetime Residential; 5 yr Commercial, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.