Flooring, PK24
Mfr # B5138021
Zoro # G614923419
product price: $34.55
/pk 24, $1.44/eaKey Features
Color
Ancestral Gray
Material
Vinyl
Coverage Area
24 sq ft
Installation Method
Self-Adhesive
Face Treatment
Embossed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5138021
Zoro #
G614923419
UPC #
840051593836
Country of Origin
United States
Dimensions
Wear Layer Thickness
0.4 in
Tile Width
12 in
Tile Length
12 in
Manufacturers Warranty Length
Lifetime Residential; 5 yr Commercial
Tile Thickness
3/32 in
Tile Length - Maximum
12 in
Details
Color
Ancestral Gray
Material
Vinyl
Coverage Area
24 sq ft
Item
Flooring
Installation Method
Self-Adhesive
Face Treatment
Embossed
Pattern
Marble Striations
Edge Shape
Rounded
Features
Water Resistant
Description
Flooring, Color Ancestral Gray, Material Vinyl, Coverage Area 24 sq ft, Standards Not Applicable, Manufacturers Warranty Length Lifetime Residential; 5 yr Commercial, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.