Zoro Homepage

Wall Base Molding, Thermoplastic Rubber, Warm Black, 120 ft L, 4 in H

  • Mfr # R48WB018

  • Zoro # G901050170


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Rubber
Length
120 ft
Thickness
1/8 in
Height
4 in
Overall Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R48WB018
Zoro #
G901050170
UPC #
-
Country of Origin
United States

Dimensions

Length
120 ft
Thickness
1/8 in
Height
4 in
Overall Thickness
1/4 in
Overall Length
120 ft
Overall Height
4 in

Details

Item
Wall Base Molding
Material
Thermoplastic Rubber
Color
Warm Black
Form Factor
Roll
Base Type
Coved
Standards
CDPH/EHLB

Description

Wall Base,Warm Black,4 ft x 120 In.,Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.