
Gasket Body
Mfr # 104442-000
Zoro # G4844029
product price: $7.49
/eaKey Features
Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-013, 174031-014
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104442-000
Zoro #
G4844029
UPC #
-
Country of Origin
United States
Details
Item
Gasket
Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-013, 174031-014
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174031-013, 174031-014
For Use with Mfr Model Number
174031-013, 174031-014
Compatible Manufacturer Part Number
174031-013, 174031-014
Compatible with Mfr. Model No.
174031-013, 174031-014
Compatible Manufacturer Model Number
174031-013, 174031-014
Compatible with Manufacturer Model No.
174031-013, 174031-014
Compatible Pump Manufacturer Part Number
174031-013, 174031-014
Compatible Mfr. Model Number
174031-013, 174031-014
Compatible with Series
S&H
Product Type
Gasket
Compatible Pump Type
In-Line Circulating Pumps
Gasket Material
EPDM
Description
Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H, Gasket Inner Diameter Not Applicable, Gasket Material EPDM, Gasket Thickness Not Applicable, Includes Gasket, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 174031-013, 174031-014
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.