Zoro Homepage

Gasket Body

  • Mfr # 106049-000

  • Zoro # G4844010


product price: $5.99
/ea

Key Features

Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-015, 174031-016, 174031-017
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
174031-015, 174031-016, 174031-017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106049-000
Zoro #
G4844010
UPC #
-
Country of Origin
United States

Details

Item
Gasket
Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-015, 174031-016, 174031-017
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
174031-015, 174031-016, 174031-017
Compatible with Pump Type
In-Line Circulating Pumps
For Use with Mfr Model Number
174031-015, 174031-016, 174031-017
Compatible Manufacturer Part Number
174031-015, 174031-016, 174031-017
Compatible with Mfr. Model No.
174031-015, 174031-016, 174031-017
Compatible Manufacturer Model Number
174031-015, 174031-016, 174031-017
Compatible with Manufacturer Model No.
174031-015, 174031-016, 174031-017
Compatible Pump Manufacturer Part Number
174031-015, 174031-016, 174031-017
Product Type
Gasket
Compatible Mfr. Model Number
174031-015, 174031-016, 174031-017
Compatible Pump Type
In-Line Circulating Pumps
Compatible with Series
S&H
Gasket Material
EPDM

Description

Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series S&H, Gasket Inner Diameter Not Applicable, Gasket Material EPDM, Gasket Thickness Not Applicable, Includes Gasket, Compatible with Brand Armstrong, Compatible with Manufacturer Model Number 174031-015, 174031-016, 174031-017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.