Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Body

  • Mfr # 106158-000

  • Zoro # G4844001


product price: $8.49
/ea

Key Features

Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106158-000
Zoro #
G4844001
UPC #
-
Country of Origin
United States

Details

Item
Gasket
Fits Brand
Armstrong, Bell & Gossett
Includes
Gasket
For Use With Mfr. Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible with Brand
Armstrong
For Use with Mfr Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible Manufacturer Part Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible with Mfr. Model No.
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible Manufacturer Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible with Manufacturer Model No.
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Compatible Pump Manufacturer Part Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023
Product Type
Gasket
Gasket Material
EPDM
Compatible Pump Type
In-Line Circulating Pumps
Compatible with Series
1050, 1060
Compatible Mfr. Model Number
174031-019, 174031-020, 174031-021, 174031-022, 174031-023

Description

Gasket, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 1050, 1060, Gasket Inner Diameter Not Applicable, Gasket Material EPDM, Gasket Thickness Not Applicable, Includes Gasket, Compatible with Brand Armstrong, Compatible Manufacturer Model Number 174031-019, 174031-020, 174031-021, 174031-022, 174031-023

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.