Zoro Homepage

Gasket Set

  • Mfr # 816653-000

  • Zoro # G7458923


original price: $20.39
10% off
new price: $18.35
/ea

Key Features

Includes
(4) Flange Gaskets
Flange Gasket Material
Rubber
Compatible with Manufacturer Model Number
S-15, S-25
Compatible with Brand
Armstrong
Compatible Bolt Size
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816653-000
Zoro #
G7458923
UPC #
-
Country of Origin
United States

Dimensions

Compatible Bolt Size
1.38 in
Bolt Hole Diameter
1.38 in

Details

Item
Flange Gasket Set
Includes
(4) Flange Gaskets
Flange Gasket Material
Rubber
Compatible with Manufacturer Model Number
S-15, S-25
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
For Use with Mfr Model Number
S-15, S-25
Compatible Manufacturer Model Number
S-15, S-25
For Use With Mfr. Model Number
S-15, S-25
Compatible with Mfr. Model No.
S-15, S-25
Compatible with Manufacturer Model No.
S-15, S-25
Compatible Pump Manufacturer Part Number
S-15, S-25
Compatible Manufacturer Part Number
S-15, S-25
Compatible Mfr. Model Number
S-15, S-25

Description

Flange Gasket Set, Compatible with Brand Armstrong, Compatible with Grainger Part Number 52CE09, Compatible Manufacturer Part Number S-15, S-25, Flange Gasket Material Rubber, Includes (4) Flange Gaskets, Bolt Hole Size 1.38 in, Compatible with Pump Type In-Line Circulating Pumps, Flange Bolt Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.