Georgian Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK

  • Mfr # 1753B

  • Zoro # G0486431


product price:  $184.99
/pk 16, $11.56/ea
Free Shipping & Returns

Key Features

Series
Georgian
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753B
Zoro #
G0486431
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
9/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Georgian
Noise Reduction Coefficient
0.55
Installation Method
Grid (Suspended)
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
35
Tile Edge Type
Beveled Tegular
Material
Mineral Fiber
Application
Offices, Corridors
Light Reflectance
86 %
Recycled Content
56 %
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Scrub, Soil, Wash
Texture
Medium
Coverage
64 sq ft
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern C E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, USDA/FSIS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Beveled Tegular, Grid Size 9/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.55, Recycled Content 56 Percent, Texture Medium, Application Offices, Corridors, Color White, Coverage 64 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.