Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK

  • Mfr # 794

  • Zoro # G4404382


product price:  $130.99
/pk 16, $8.19/ea
Free Shipping & Returns

Key Features

Series
Georgian
Width
24 in
Noise Reduction Coefficient
0.65
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794
Zoro #
G4404382
UPC #
042369735568
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Grid Size
15/16 in
Thickness
5/8 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Ceiling Tile
Series
Georgian
Noise Reduction Coefficient
0.65
Installation Method
Grid (Suspended)
Edge Type
Square Lay-In
Color
White
Ceiling Attenuation Class
33
Tile Edge Type
Square Lay-In
Material
Mineral Fiber
Texture
Medium
Recycled Content
56 %
Standards
ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type III, Form 2, Pattern G Fire Class A, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified, USDA/FSIS
Features
30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable
Application
Offices, Corridors, Hospitality
Coverage
64 sq ft
Resistant To
Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant
Light Reflectance
86 %
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Fire Retardant Class
Class A
Resistance Properties
Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant

Description

Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 33, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient Not Rated, Recycled Content 56 Percent, Texture Medium, Application Offices, Corridors, Hospitality, Color White, Coverage 64 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Mineral Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.